missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Sampling Bags with Flat-Wire Closures

Product Code. 11622569 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
10 x 10 in.
12 x 7 in. (30 x 18cm)
14 x 10 in. (35.6 x 25.4cm)
15 x 5.5 in. (38.1 x 14cm)
9 x 4.5 in. (22.9 x 11.4cm)
9 x 5.5 in. (22.9 x 14cm)
Thickness (English):
3 mil
3.50 mil
4 mil
Color:
Clear
Clear with White Block
Capacity (English):
18 oz.
24 oz.
42 oz.
55 oz.
60 oz.
100 oz.
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11622569

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An economical and efficient way to collect, contain and carry samples

Collect, contain and carry samples in an economical and efficient way

  • Sterile to avoid sample contamination

Specifications

Capacity (English) 55 oz.
Closure Type Flat Wire
Color Clear with White Block
Material Polyethylene
Thickness (English) 3.50 mil
Dimensions (L x W) 12 x 7 in. (30 x 18cm)
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 7 in.
Width (Metric) 18 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.