missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gas Diffusing Stones, Spherical, 1 in. dia.
Fast gas diffusion into liquids
Brand: Fisherbrand™ 11139A
This item is not returnable.
View return policy
Description
Fast gas diffusion into liquids
- Made of porous, fused crystalline alumina grains
- Average pore size 60μm
- Particle retention 25μm With cadmium-plated nipples for 0.187 in. I.D. (4.8mm) tubing
Order Info
Minimum order of 12 stones.
Specifications
Gas Diffusing Stones | |
Crystalline Alumina | |
25.4 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction