missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bags with Round-Wire Closure

Product Code. 11692549 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
5 x 3 in.
7 x 3 in.
9 x 4.5 in.
9 x 5.5 in.
12 x 4.5 in.
12 x 7 in.
15 x 5.5 in.
Thickness (English):
2.50 mil
3 mil
3.50 mil
4 mil
Capacity (English):
2 oz.
4 oz.
18 oz.
24 oz.
27 oz.
42 oz.
55 oz.
Color:
Clear
Clear with White Block
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11692549

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Secure, contaminant-free, pliant container ensures dependable analysis results

  • Secure
  • Contaminant-free
  • Pliant

Specifications

Capacity (English) 42 oz.
Closure Type Round Wire
Color Clear
Material Polyethylene
Sterility Sterile
Thickness (English) 3.50 mil
Dimensions (L x W) 15 x 5.5 in.
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 5.5 in.
Width (Metric) 14 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.