missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bags with Round-Wire Closure
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
5 x 3 in.
7 x 3 in.
9 x 4.5 in.
9 x 5.5 in.
12 x 4.5 in.
12 x 7 in.
15 x 5.5 in.
Thickness (English):
2.50 mil
3 mil
3.50 mil
4 mil
Capacity (English):
2 oz.
4 oz.
18 oz.
24 oz.
27 oz.
42 oz.
55 oz.
Color:
Clear
Clear with White Block
Unit Size:
Pack of 250
Pack of 500
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
Specifications
| Capacity (English) | 2 oz. |
| Capacity (Metric) | 60 mL |
| Closure Type | Round Wire |
| Color | Clear with White Block |
| Material | Polyethylene |
| Sterility | Sterile |
| Thickness (English) | 2.50 mil |
| Dimensions (L x W) | 5 x 3 in. |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction