missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 81-Place Polypropylene Cryo Storage Boxes
Shop All Fisherbrand Products
Click to view available options
Color:
Natural
Unit Size:
Pack of 5
Description
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.
- Useful at temperatures -80 to +121°C (-112 to +249°F)
- 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
- Five color choices; useful for organization and quick visual identification of samples
- Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
- Alphanumeric grid lets you track individual samples
- “No slide” features molded in bottom and lid provide secure stacking
Specifications
Specifications
| Closure Type | Lid |
| Color | Natural |
| Material | Polypropylene |
| Shape | Square |
| For Use With (Application) | Provide Compact Storage and Keep Cryo Vials Organized on the Bench, in the Freezer or During Transport |
| For Use With (Equipment) | 0.5, 1.5 and 2.0mL tubes and cryo vials |
| Holds | 80 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) |
| Includes | Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab |
| No. of Places | 81 |
| Product Type | Cryo Storage Box |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction