missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 81-Place Polypropylene Cryo Storage Boxes

Product Code. 11327040 Shop All Fisherbrand Products
Click to view available options
Color:
Natural
Unit Size:
Pack of 5
This item is not returnable. View return policy
Note: these boxes do not fit in standard freezer racks

Product Code. 11327040

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Note: these boxes do not fit in standard freezer racks

Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.

  • Useful at temperatures -80 to +121°C (-112 to +249°F)
  • 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
  • Five color choices; useful for organization and quick visual identification of samples
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • “No slide” features molded in bottom and lid provide secure stacking

Specifications

Closure Type Lid
Color Natural
Material Polypropylene
Shape Square
For Use With (Application) Provide Compact Storage and Keep Cryo Vials Organized on the Bench, in the Freezer or During Transport
For Use With (Equipment) 0.5, 1.5 and 2.0mL tubes and cryo vials
Holds 80 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
Includes Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab
No. of Places 81
Product Type Cryo Storage Box
Quantity 5 Pack
Temperature Range (English) -112°F to +249.8°F
Temperature Range (Metric) -80°C to +121°C
Length (Metric) 14 cm
Length (English) 5.5 in.
Width (Metric) 14 cm
Width (English) 5.5 in.
Height (Metric) 4.8 cm
Height (English) 1.9 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.