missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ FEP Tubing
Perfect for aggressive and pure liquids or gases. FEP tubing features almost universal chemical resistance, and is free from extractable agents.
Brand: Bohlender™ S1815-60
This item is not returnable.
View return policy
Description
- Transparent, gastight tubing
- Non-porous
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding characteristics
- Very good dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in autoclaves
- Mechanical strength even at high temperatures
Specifications
FDA Conform, USP class VI, UL94V0 | |
Autoclavable | |
FEP | |
1 m | |
Aggressive and pure liquids or gases | |
1 Each | |
Autoclave, Ethylene Oxide | |
144 mm bend radius | |
205°C |
Gastight Tubing | |
10 mm | |
12 mm | |
1.00 mm | |
-200°C | |
10mm I.D., 12mm O.D. | |
Transparent | |
22 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction