missing translation for 'onlineSavingsMsg'
Learn More

Plum™ Eye Emergency

Product Code. 10050862
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10050862

Brand: Plum™ 4789

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 250 mL
Depth (Metric) 110 mm
For Use With (Application) For Dusty and Dirty Production areas or Mobile Work Places
Height (Metric) 280 mm
Includes Plum Combi Box w/200 mL Plum pH Neutral and 500 mL Plum Eyewash
Mounting Wall
Width (Metric) 230 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.