missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ External Pt100 Sensor
Stainless steel external Pt100 sensor, for use with a wide variety of JULABO™ water baths, recirculating coolers, and refrigerated and heating circulators.
Brand: JULABO™ 8981013
This item is not returnable.
View return policy
Description
- Stainless Steel sensor
- 3 m cable with 4-pin Lemosa plug
- For use with a wide variety of JULABO™ products:
- Shaking Water Baths
- Water Baths
- Recirculating Coolers
- Heating Circulators
- Refrigerated Circulators
Specifications
External Pt100 sensor | |
Stainless Steel with PTFE coating | |
600 mm |
JULABO™ Dyneo & Presto systems having external Pt100 capability | |
Cable: 3 m | |
6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
JULABO™ External Pt100 Sensor > Length: 600mm
Spot an opportunity for improvement?Share a Content Correction