missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Expanded Polystyrene Test Tube Trays

Product Code. p-8005816
Click to view available options
Positions:
96
119
250
Diameter (Metric) Opening:
8.5 mm
14.5 mm
16.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10243901

Brand: Kartell™ 0117500

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For storage of large quantities of test tubes.

For storage of large quantities of test tubes.

  • Molded finger recesses to aid lifting
  • Features deep holes to provide stability for test tubes and vials
  • Stable, lightweight and stackable
  • Available in different sizes to meet laboratory needs

Specifications

Product Type Test Tube Rack
Description Hole depth: 15 mm
Holds Tubes (8.5 mm)
Material Expanded Polystyrene
Positions 250
Stackable Yes
For Use With (Application) Very useful trays for large quantities of test tubes
Quantity 1 Pack
Dimensions (L x W x H) 220 x 220 x 32 mm
Diameter (Metric) Opening 8.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.