missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ EnergyOne™ Barrel Pump Driven by Power Supply Unit
Buerkle™ EnergyOne™ Barrel Pump with Power Supply Unit Discharge Tube features a foil keyboard sealed off against dust, dirt and water.
€ 718.00 - € 764.00
Specifications
Certifications/Compliance | CE Certified |
---|---|
Material | Polypropylene |
Resistance Properties | Chemicals |
Type | Energyone Barrel Pump Driven |
Applications | Unique hybrid power system, rechargeable battery and power supply unit are interchangeable |
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
11981591
|
Buerkle™
5900-2100 |
100 cm |
€ 764.00
Each |
In Stock
Log in to see stock. |
|||||
11961591
|
Buerkle™
5900-2050 |
50 cm |
€ 718.00
Each |
In Stock
Log in to see stock. |
|||||
11971591
|
Buerkle™
5900-2070 |
70 cm |
€ 738.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Power supply via 230 V power supply unit, international plug adapter included with delivery.
- Unlimited filling duration
- Optionally available with power supply unit or rechargeable battery (available as accessory)
- Consisting of pump station, drive, power supply unit incl. connector and fixed discharge elbow
- Unique hybrid system – rechargeable battery and power supply unit are interchangeable
- Drive unit can be easily disconnected
- TouchPanel for precise dosing
- Excellent residual draining and pumping capacity
- One drive for several pump stations
- Outstanding chemical resistance
Specifications
CE Certified | |
Chemicals | |
Unique hybrid power system, rechargeable battery and power supply unit are interchangeable | |
Drive; Power Supply Unit; Pump Station, international plug adapter, connector and fixed discharge elbow |
Polypropylene | |
Energyone Barrel Pump Driven | |
240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title