missing translation for 'onlineSavingsMsg'
Learn More

Elma Elmasonic Easy 100 H

This water bath includes 9 units of different sizes and is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, it solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.

Brand:  Elma 1118896-001

 View more versions of this product

Product Code. 17894515

  • € 995.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz)
  • 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
  • Electronic selector switches on wipeable membrane keypad and LED display of all operating states
  • Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation
  • Electronic temperature control adjustable in steps of 5
  • Safety switch-off with wake-up function - after 8 hours of inactivity - in case of a brief interruption of the power supply
  • Automatic shutdown of ultrasonic operation
  • Splash-proof housing and cleaning tray made of stainless steel
  • Side stopcock for emptying the cleaning tank via the drain at the rear of the unit
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications

Specifications

None
1 to 30 min. and continuous
220/240 V
9.5 L
Lid
EU-Plug
Stainless Steel
50/60 Hz
321.3 oz.
220 x 280 x 145 mm
Easy 100 H (with heating)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers