missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Duzmor™ Plus 87-600 Series Natural Rubber Latex Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
144 pairs
Description
- Made from unsupported natural rubber
- Reduces risk of allergic reactions
- Unflocked liner
- Fishscale grip
- Bisque fingertip grip
- Pinked cuff
Specifications
Specifications
| Back Material | Rubber Latex |
| Cuff Material | Natural Rubber Latex |
| Coating Material | Natural Rubber Latex |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | No |
| Product Type | Immersion Gloves |
| Size | 8 |
| Style | 87-600 |
| Thickness (Metric) | 0.43 mm |
| Glove Cuff Color | Natural |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction