missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GLS 45 Premium Bottle
Click to view available options
Capacity:
1000mL
Description
- Together with proven DURAN™ properties, TUV tested thermal shock resistance of 160 K, confirmed by GS-marking
- Accurate scale: ±5 %
- Additional graduations as well as additional opposing scale simplify reading off
- Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
- Complete with pouring ring and cap from TpCh260 (similar to PFA)
- Premium cap with its PTFE coated silicone seal is colorless and temperature resistant from -196 °C to +200 °C
Specifications
Specifications
Capacity | 1000mL |
Includes | Screw-cap and pouring ring |
Material | Glass |
Thread Size (Metric) | GL 45 |
Closure Color | Colorless |
Height (Metric) | 225 mm |
Product Type | Media Bottle |
Diameter (Metric) | 101 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'