missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Burettes with White Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.
€ 242.00 - € 258.00
Specifications
Description | Straight stopcock |
---|---|
Color | Amber |
Length (Metric) | 500 mm |
Material | Glass |
Height (Metric) | Scale length 500 mm |
Product Code | Brand | Capacity (Metric) | Stopcock Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopcock Material | Price | Quantity & Availability | ||||
13197979
|
Hirschmann™
3150160 |
10 mL | Glass |
€ 242.00
Pack of 2 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
13127989
|
Hirschmann™
3150260 |
10 mL | PTFE |
€ 258.00
Pack of 2 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
13107989
|
Hirschmann™
3150170 |
25 mL | Glass |
€ 242.00
Pack of 2 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
13117989
|
Hirschmann™
3150175 |
50 mL | Glass |
€ 242.00
Pack of 2 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
Description
- Amber glass
- Main point ring graduation
- With white graduation
- Acc. to DIN EN ISO 385
- Straight stopcock
- Conformity certified, with dated batch identification
Specifications
Straight stopcock | |
500 mm | |
Scale length 500 mm | |
Straight | |
Class AS |
Amber | |
Glass | |
White | |
Buret | |
DIN EN ISO 385 |