missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for separating funnel, conical for ISO 4800
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 2
Description
DURAN™ separating funnels are used in chemistry to separate non-mixable liquids. DURAN™ separating funnels Raw bodies are designed for forming the appropriate standard ground joint sleeve according to DIN ISO 4800.
- Conical shape for ISO 4800
- Glass articles for further processing
Specifications
Specifications
| Diameter (Metric)Top | 105 mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| For Use With (Application) | Blank for further processing as dropping funnel; Phase separation |
| Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction