missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ DURAN™ Beakers
Click to view available options
Capacity (Metric):
250 mL
400 mL
1000 mL
2000 mL
Description
- Spout for clean pouring
- Uniform wall thickness distribution
- Meets DIN 12331/ISO 3819 standards
- Constructed from DURAN™ borosilicate glass
Specifications
Specifications
Diameter (Metric) Outer | 70mm |
Capacity (Metric) | 400 mL |
Material | Borosilicate Glass |
Height (Metric) | 130mm |
Quantity | 1Pack |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | DIN 12331/ISO 3819 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction