missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ DURAN™ Automatic Tilting Pipettes
Click to view available options
Capacity (Metric):
20 mL
Description
- Manufactured from DURAN™ borosilicate glass 3.3
- Without bottle
- Capacity of 20mL
- Capacity and joint size durably marked
Specifications
Specifications
Capacity (Metric) | 20 mL |
Material | Borosilicate Glass (3.3) |
Standard Taper Joint | 29/32 |
Product Type | Tilting Pipette |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'