missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Dry Block Heater 3
Click to view available options
Electrical Requirements:
220 to 240/115/100 V, 50/60 Hz
Specifications
Specifications
Temperature Range (Metric) | Ambient to 120°C |
Type | Dry Bath/Block |
No. of Blocks | 3 |
Timer | Yes |
Width (Metric) | 151 mm |
Height (Metric) | 73 mm |
Electrical Requirements | 220 to 240/115/100 V, 50/60 Hz |
Voltage | 220 to 240/115/100 V |
Wattage | 250 w |
Frequency | 50/60 Hz |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'