missing translation for 'onlineSavingsMsg'
Learn More

Disposable Luer-Slip Two-Part Syringe

Product Code. 10018740
Encompass_Preferred
Click to view available options
Volume (Metric):
10 to 12 mL
2 to 3 mL
5 to 6 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10018740

Brand: Henke Sass Wolf Hsw HSW4020000DO

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Safe application of medication is ensured by the high quality of these needles. Henke Sass Wolf Hsw™ Disposable Luer-Slip Two-Part Syringes are designed for optimized user handling to ensure patient safety.

  • Available from sizes 1 to 50mL (60mL)
  • Smooth flow, tight, high transparency barrel
  • No rubber, styrene or DEHP
  • Latex- and silicone-oil-free
  • Pyrogen-free, PVC-free, non-toxic
  • Sterile, individually blister strip packed
  • Your first choice for an inert syringe
  • Defined position of the plunger at volume “0” to feel when plunger is completely inserted
  • LDS: no dead space for 1mL syringe
  • Extended graduation for wider range of application
  • Positive safety stop to prevent accidental spills
  • 1 to 20mL (24mL) available also with by-packed needle
  • 2 to 20mL available as Oral syringe with purple plunger
  • 2mL to 50 mL (60mL) also available with Luer Lock
  • 30mL and 50mL also available with Catheter tip
  • All sizes available in non-sterile version (bulk) upon request

Specifications

Autoclavable Autoclavable
Certifications/Compliance DIN, EN, ISO and FDA standards, Quality management system certified according to ISO 13485:2003 / AC 2007, CE-marked
Material Polypropylene
Color Transparent Barrel
Description Smudge-proof scale
Latex Free Yes
Product Type Luer-slip 2-part Syringe
Disposable Single-use
Graduations 0.1 mL
Quantity 100/Pk.
Volume (Metric) 2 to 3 mL
Connection Type Leur Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.