missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers with Recirculation Valves
Shop All Brand Products
Click to view available options
For Use With (Equipment):
Dispensette S Organic, nominal volumes 25, 50 and 100 mL
Dispensette S Organic, nominal volumes 5 and 10 mL
Dispensette S Trace Analysis, nominal volume 10 mL (Platinum-iridium valve)
Dispensette S Trace Analysis, nominal volume 10 mL (Tantalum valve)
Dispensette S, nominal volumes 1, 2, 5 and 10 mL
Dispensette S, nominal volumes 25, 50 and 100 mL
Dispensette S, nominal volumes 5 and 10 mL
Tip Type:
Fine
Standard
Length (Metric):
105 mm
135 mm
Unit Size:
Each
Description
- Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
- Choose from standard and fine tip models
- Dispensette™ S dispensers have red trim
- Dispensette™ S Organic dispensers have yellow trim
Specifications
Specifications
| Product Type | Discharge Tube |
| Autoclavable | Autoclavable |
| Color | Red/White |
| Material | ETFE, PTFE, Polypropylene |
| For Use With (Application) | Dispensing liquid |
| For Use With (Equipment) | Dispensette S, nominal volumes 25, 50 and 100 mL |
| Includes | Discharge Tube, Safety Cap |
| Tip Type | Standard |
| Length (Metric) | 135 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction