missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers with Recirculation Valves

Product Code. 15428043 Shop All Brand Products
Click to view available options
For Use With (Equipment):
Dispensette S Organic, nominal volumes 25, 50 and 100 mL
Dispensette S Organic, nominal volumes 5 and 10 mL
Dispensette S Trace Analysis, nominal volume 10 mL (Platinum-iridium valve)
Dispensette S Trace Analysis, nominal volume 10 mL (Tantalum valve)
Dispensette S, nominal volumes 1, 2, 5 and 10 mL
Dispensette S, nominal volumes 25, 50 and 100 mL
Dispensette S, nominal volumes 5 and 10 mL
Tip Type:
Fine
Standard
Length (Metric):
105 mm
135 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15428043

Brand: BRAND™ 708122

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Discharge tubes with recirculation valves to fit Dispensette™ made 2016 and later

  • Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
  • Choose from standard and fine tip models
  • Dispensette™ S dispensers have red trim
  • Dispensette™ S Organic dispensers have yellow trim
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Autoclavable Not Autoclavable
Color Translucent/White
Material ETFE, PTFE, Polypropylene
For Use With (Application) Dispensing liquid
For Use With (Equipment) Dispensette S Trace Analysis, nominal volume 10 mL (Platinum-iridium valve)
Includes Discharge Tube, Safety Cap
Tip Type Fine
Length (Metric) 105 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.