missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dial Thermometer for Explosion-Proof Hotplates

Monitor top-plate temperature on an explosive hotplate with the Thermo Scientific™ Dial Thermometer for Explosion-Proof Hotplates.

Brand:  Thermo Scientific™ MEX126

Product Code. 11880810

  • € 206.00 / Each
Estimated Shipment: 18-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Monitor top-plate temperature on an explosive hotplate with the Thermo Scientific™ Dial Thermometer for Explosion-Proof Hotplates.

  • Temperature range: 0° to 300°C
  • Stem Dia. × L: 0.64 x 6.4cm (0.25 x 2.5 in.)
  • Face Dia.: 2.5cm (1 in.)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Dial thermometer, 0° to 300°C
Explosion-Proof Hotplates
0°C to 300°C
Thermometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers