missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW Isotherm™ Dewar Large Insulating Flasks
Click to view available options
Capacity (Metric):
7 L
14 L
40 L
Height (Metric):
385mm
610mm
780mm
Depth (Metric) Inside:
275mm
500mm
650mm
Unit Size:
Each
Description
- Large aperture
- Insulated lid (including grip)
- Fully silvered as standard
- Includes quick release clamp
Specifications
Specifications
| Cap Lid Type | Loose |
| Color | Blue |
| Depth (Metric) Inside | 650mm |
| Diameter (Metric) Outer | 355mm |
| For Use With (Application) | Laboratory technique, Medicinal technique |
| Height (Metric) | 780mm |
| Includes | Lid Handle/Two Grips |
| Base Material | Borosilicate Glass |
| Capacity (Metric) | 40 L |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction