missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Depyrogenated Glass Containers
Click to view available options
Capacity (Metric):
4 mL
22 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Description:
Amber glass straight side wide mouth jar
Amber glass wide mouth packer bottle with closure
Amber wide mouth glass jar with closure
Amber wide mouth shortglass straight side jar with closure
Clear glass straight side wide mouth jar
Clear glass vial with closed top black polypropylene closure
Clear glass vial with urea closure
Clear glass wide mouth bottle
Clear tall wide mouth glass jar with closure
Clear wide mouth glass straight side jar with closure
Clear wide mouth shot glass straight side jar with closure
No. per Case:
6
12
24
72
Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.
Specifications
Specifications
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Description | Clear wide mouth glass straight side jar with closure |
Diameter (English) | 2.25 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'