missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Defender 5000 VF Series Floor and Pit Mount Platform
OHAUS Explorer High Capacity balances provide unmatched functionality in a line of high-performance, high-capacity balances unlike any other on the market! This smart and intuitive balance simplifies even the most complex high-capacity laboratory measurement
Brand: Ohaus™ 30078073
Specifications
AutoCal™ - Automatic | |
Electronic Balance, EX24001-EU | |
0.100000 g | |
0.200000 g | |
VFP-E60051PM | |
1.000 sec. | |
kg, g, lb, oz, lb:oz, t, custom | |
17.44 in. | |
14.90 in. | |
311.000 mm | |
120.000 mm | |
443.00 mm | |
50/60 Hz |
Ethernet (Available as an Accessory)RS232 (Included)USB (Included) | |
Backlit LCD | |
Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Spanish (MX) | |
Mild Steel, Black Painted | |
0.100000 g | |
Defender 5000 VF Series Floor and Pit Mount Platform | |
443.00 x 377.00 x 120.000 mm | |
443.00 mm | |
377.00 mm | |
4.70 in. | |
17.44 in. | |
100/240 V |