missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Deep and Shallow Crucibles, Translucent
Click to view available options
Capacity (Metric):
12 cc
20 cc
5 cc
Diameter (Metric) Outer:
29 mm
32 mm
38 mm
Height (Metric):
19 mm
32 mm
38 mm
Unit Size:
Each
Description
- Translucent
- Deep and shallow forms available
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Specifications
| Color | Translucent |
| Material | Quartz |
| Capacity (Metric) | 12 cc |
| Diameter (Metric) Outer | 32 mm |
| Height (Metric) | 32 mm |
| Product Type | Crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction