Learn More
GA International Deep-Freeze Labels for Thermal-Transfer Barcode Printers on Large Roll
Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.
Marke: GA International FJT-36C3-1GA

Beschreibung
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- No curing time, can be stored in freezers immediately after application
- No additional lamination necessary
- Labels and printout resist spraying with alcohols and other chemicals
- Printable with all major thermal-transfer printer brands
- FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
- RoHS compliant
- Waterproof and tearproof
- Adhere to moist and wet surfaces
- Resist spraying with alcohols and withstand multiple freeze-thaw cycles
Spezifikation
Green | |
Roll | |
Thermal Transfer | |
Non-sterile | |
1000/Pk. | |
-112°F to +230°F | |
76.2 x 25.4 mm | |
25.4 mm | |
76.2 mm | |
76.2 mm |
Matte | |
Thermoplastic Film | |
Labels | |
1 Label | |
Rectangle | |
-80°C to +110°C | |
1 in. | |
3 in. | |
3 in. |
Produktvorschläge
Customers who viewed this item also viewed
Das Fisher Scientific Encompass-Programm bietet Artikel an, die nicht Teil unseres Vertriebsportfolios sind. Diese Produkte verfügen in der Regel nicht über Bilder oder detaillierte Beschreibungen. Wir sind jedoch bestrebt, Ihr Einkaufserlebnis zu verbessern. Bitte verwenden Sie das untenstehende Formular, um uns Feedback zum Inhalt dieses Produkts zu geben.