missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Deep-Freeze Labels for Thermal-Transfer Barcode Printers on Large Roll
Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.
Brand: GA International FJT-9C3-1OR

This item is not returnable.
View return policy
Description
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- No curing time, can be stored in freezers immediately after application
- No additional lamination necessary
- Labels and printout resist spraying with alcohols and other chemicals
- Printable with all major thermal-transfer printer brands
- FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
- RoHS compliant
- Waterproof and tearproof
- Adhere to moist and wet surfaces
- Resist spraying with alcohols and withstand multiple freeze-thaw cycles
Specifications
Permanent | |
Matte | |
Thermoplastic Film | |
Labels | |
1 Label | |
Rectangle | |
-80°C to +110°C | |
0.88 in. | |
1.25 in. | |
3 in. |
Orange | |
Roll | |
Thermal Transfer | |
Non-sterile | |
1000/Pk. | |
-112°F to +230°F | |
31.8 x 22.2 mm | |
22.2 mm | |
31.8 mm | |
76.2 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
GA International Deep-Freeze Labels for Thermal-Transfer Barcode Printers on Large Roll
Spot an opportunity for improvement?Share a Content Correction