missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Cylindrical Shovel
Click to view available options
Capacity (Metric):
500 mL
1 L
2 L
Unit Size:
Each
Description
- 18/10 Stainless steel chemical scoop
- Available in a variety of sizes
Specifications
Specifications
| Product Type | Shovel |
| Material | Stainless Steel |
| Capacity (Metric) | 1 L |
| Size | 95 mm |
| Style | Cylindrical |
| Certifications/Compliance | AISI 304 |
| Length (Metric) | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction