Learn More
Cowie Technology™ Cylindrical PTFE Stir Bars
Provides stable stirring action. Cowie Technology™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.
Brand: Cowie Technology™ 001.130
Description
Provides stable stirring action. Cowie Technology™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
Autoclavable | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
30 mm | |
Cylinder |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
6 mm | |
5/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.