missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ CWF 12/13 Laboratory Chamber Furnace
Click to view available options
Analysis Time:
Heat-up time: 80 min.
Unit Size:
Each
Description
- Maximum operating temperature: 1200°C
- Parallel action door keeps heated surface away from the user
- Delayed start/process timer function as standard
- Hard wearing alumina element carrier, furnace entrance and hearth
- Energy efficient low thermal mass insulation
- Free radiating wire wound elements for optimum uniformity
- Easy access to elements, controls simplifies maintenance and servicing
Specifications
Specifications
| Analysis Time | Heat-up time: 80 min. |
| Capacity (Metric) | 13 L |
| Temperature (Metric) | 1200°C |
| Type | Laboratory Chamber Furnace |
| Power Consumption | 3100 w |
| Style | Thermocouple Type: R |
| Dimensions (D x W x H) Interior | 325 x 200 x 200 mm |
| Weight (Metric) | 47 |
| Wattage | 1550 w holding |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction