missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Culture Tubes
Click to view available options
Length (Metric):
50 mm
75 mm
113 mm
145 mm
Unit Size:
Pack of 252
Pack of 299
Pack of 480
Specifications
Specifications
| Length (Metric) | 145 mm |
| Diameter (Metric) | 18 mm |
| Product Type | Culture Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction