missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ Crystal Clear PET Narrow Mouth Bottle
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
500 mL
1000 mL
Description
- Light and food safe
- High chemical resistance
- Largely diffusion proof
- Temperature resistant from -40 ... +60 °C
- Glass-clear
- Temperature resistant from -40 ... +60 °C
- Largely diffusion proof
- High chemical resistance
Specifications
Specifications
Bottle Surface | Transparent |
Capacity (Metric) | 100 mL |
Color | Blue, Crystal Clear |
Description | PET narrow-neck bottle, glass-clear, with PP tamper-evident closure |
For Use With (Application) | Light and Food Safe |
Includes | Screw cap |
Material | PET |
Quantity | 10 Pk. |
Screw Material | Polypropylene |
Temperature Range (Metric) | -40°C to +60°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction