missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Tubes with Screw Cap
For use in centrifugation and applications that require chemical and thermo resistant vessels.
€ 226.25
Specifications
Closure Color | Blue |
---|---|
Color | Clear |
Capacity (Metric) | 15 mL |
Material | Polystyrene |
Sterility | Sterile |
Description
- Polystyrene is ideally suited for optical measurements as a result of its high clarity Volume: 15mL
- Sterile
- Blue screw cap
- With graduations and ID writing area
- Dia. x Height: 17 x 120mm
Specifications
Blue | |
15 mL | |
Sterile | |
Yes |
Clear | |
Polystyrene | |
Conical | |
Yes |