missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lotz Lagertechnik™ Comfort Swivel Chair
Click to view available options
Adjustable (Height):
435 to 625 mm
465 to 655 mm
480 to 670 mm
525 to 710 mm
Foot Type:
Skid
Wheels
Unit Size:
Each
Specifications
Specifications
| Color | Gray |
| Adjustable (Height) | 480 to 670 mm |
| Foot Type | Skid |
| Upholstery | Yes |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction