missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Includes 12 Coloured Micro Stirrer Bars 1 each of Blue, Red and Yellow, 8 x 1.5, 5 x 2, 7 x 2, 10 x 3 mm
- Constructed of PTFE with encapsulated Alnico V magnet core
Order Info
Includes
Specifications
Autoclavable | |
Assorted | |
195 x 95mm | |
30 mm | |
95 mm | |
195 mm | |
1/Ea. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
12 Coloured Micro Stirrer Bars 1 each of Blue, Red and Yellow, 8 x 1.5, 5 x 2, 7 x 2, 10 x 3 mm | |
PTFE | |
PTFE | |
PTFE Stirrer Bars Box Set4 |