missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Digital Water Circulator with Stainless Steel Tank and Shelf
Get maximum water circulation results for immersion of flasks, bottles, and/or racks in a highly stable temperature environment. This Clifton™ includes 'anti-bacterial technology' and other unique features as demanded by many clinical and laboratory environments.
€ 1500.00
Specifications
Temperature Range | 5°C to 99°C |
---|---|
Display | LED |
Voltage | 230 V |
Frequency | 50/60 Hz |
Product Code | Brand | Dimensions (D x W x H) Interior | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) Interior | Capacity (Metric) | Price | Quantity & Availability | ||||
12032772
|
Nickel Electro™
NE4-28P |
298 x 395 x 200 mm | 28 L |
€ 1500.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed for external circulation of temperature-controlled water in a closed circuit environment
- Ideal for external water circulation or immersion of flasks, bottles, racks in a highly stable temperature environment
- Stainless steel tank contained within a sturdy outer case
- Stainless steel shelf provides good water circulation and temperature stability.
- Thermocirculator controls and painted surfaces feature “anti-bacterial technology”
- Features easy to clean surfaces and finishes that are resistant to routine and efficient disinfection’s
Specifications
5°C to 99°C | |
LED | |
230 V | |
50/60 Hz |