missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear

Product Code. 12860884
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
300 mL
1000 mL

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Clear soda lime glass

Specifications

Capacity (Metric) 1000 mL
Color Clear
Diameter (Metric) Inner 97.5 mm
Fill Volume Range 1008mL
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 10 Pack
Quantity 10/Pk
Screw Material Polypropylene
Certified ISO
Closure Color White
Liner Material EPE
Closure Included Yes
Shape Round
Height (Metric) 215.6 mm
Product Type Laboratory Bottle
Closure Liner Polypropylene/SOR
Closure Material Polypropylene
Diameter (Metric) 97.5 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'