missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Clear PVC Industrial Tubing
Clear PVC Industrial Tubing made of soft PVC, cadmium-free, with high resistance to chemicals, high flexibility and excellent abrasion resistance.
Brand: Buerkle™ 8875-1216
86.32 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Hose made of soft PVC
- Foodstuffs quality according to the EC Guideline 1935/2004
- Hardness Shore A 80 ± 3
- Operating temperature -20 °C to +50 °C
- For pressureless operation
Especificaciones
EC Guideline 1935/2004, EU Foodstuffs | |
12 mm | |
16 mm | |
2 mm | |
-20°C | |
Clear | |
Flexible |
Industrial Tubing | |
PVC | |
50 m | |
For Pressureless Operation and Suitable for Use with Foodstuffs | |
High Abrasion-Resistant, Chemical-Resistant | |
80 (Shore A, ± 3) | |
50°C |