missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berlin Packaging™ Clear Laboratory Glassware Pot
Click to view available options
Capacity (Metric):
100 mL
150 mL
250 mL
370 mL
500 mL
1000 mL
Quantity:
12 Set
18 Set
20 Set
42 Set
48 Set
63 Set
72 Set
Unit Size:
Pack of 12
Pack of 18
Pack of 20
Pack of 2688
Pack of 4158
Pack of 42
Pack of 48
Pack of 63
Pack of 72
Pack of 720
Description
- Clear borosilicate glass
- Break-resistant
- Chemically and thermally shockproof;
- In compliance with EP, USP and JP guidelines
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | DIN 45 |
| Quantity | 42 Set |
| Capacity (Metric) | 150 mL |
| Material | Glass |
| Product Type | Pot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction