missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dijkstra Vereenigde™ Clear Glass Bottle
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Pack of 156
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Clear |
| Diameter (Metric) Inner Neck | 19.5mm |
| Diameter (Metric) Inner | 35 mm |
| Material | Borosilicate Glass |
| No. per Pack | 1Pack |
| Quantity | 30Ml |
| Certified | NH DIN28 |
| Certifications/Compliance | DIN28 |
| Height (Metric) | 67 mm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction