missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Class B Polypropylene Tall-Form Measuring Cylinder

Product Code. 11833662
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.5 mL
1 mL
2 mL
5 mL
10 mL
Unit Size:
Each
Pack of 12
Pack of 3
Pack of 6
This item is not returnable. View return policy

Product Code. 11833662

Brand: Vitlab™ 650081

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these cylinders for applications in the food industry. VITLAB™ Class B Polypropylene Tall-Form Measuring Cylinders feature graduated scales that are molded into the material and remain visible after daily cleaning in the dishwasher. Hexagonal base with bottom studs provides high stability.

  • Highly transparent cylinder
  • Raised scale and ring marks at the primary scale points
  • The scale structure is also available with a blue embossing
  • Calibrated (In)
  • Class B tolerances according to DIN 12681 / ISO 6706
  • Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
  • Because of the hydrophobic characteristics of the cylinders, the measured liquid quantity (In) is the same as the delivered quantity (Ex)

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Tolerance ±2 mL
Certifications/Compliance DIN 12681, ISO 6706
Class B
Scale Raised blue
Diameter (Metric) 44 mm
Quantity 1Each
Graduations 2 mL
Autoclavable Autoclavable
Limit of Error ±2mL
Shape Round
For Use With (Application) Food Industry
Scale Color Blue
Base Type Hexagonal
Height (Metric) 315 mm
Type Graduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.