missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class AS Graduated Volumetric Pipettes
Tempered delivery tips offering a wear resistance which is up to 7 times better than that of conventional pipette delivery tips.
Brand: Witeg™ 3 510 011
This item is not returnable.
View return policy
Description
- Conformity certified
- Main point ring graduation
- With ISO color code
- Acc. to DIN ENO ISO 385
- With amber stain graduations and inscriptions
- Sizes 5 mL and up with construction in the suction to hold cotton plug
- Waiting time of 5 seconds
- For complete and swift delivery
Specifications
Conformity certified; DIN EN ISO 385 | |
Glass | |
Amber | |
Main point ring | |
Tempered Delivery | |
Green | |
Graduated Pipet |
AS | |
Yes | |
0.001 mL divisions | |
2 to 8 sec. | |
±0.006 mL | |
0.1 mL |