missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders, USP
Excellent for precise liquid measurement and fluid transfer in the laboratory. Manufactured from durable DURAN™ glass tubing, according to USP standards.
Brand: Hirschmann™ 224015427
This item is not returnable.
View return policy
Description
- Acc. to USP
- With spout, main point ring graduation
- Blue graduation
- With dated batch identification
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Calibration To Contain | |
Round | |
DIN EN ISO 4788 | |
115 mm | |
Graduated Measuring Cylinder | |
5 mL | |
Autoclavable |
To Contain | |
Blue | |
Non-sterile | |
A | |
±0.05 mL | |
Glass | |
0.1 mL | |
0.1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class A Measuring Cylinders, USP > Capacity (Metric): 5 mL
Spot an opportunity for improvement?Share a Content Correction