missing translation for 'onlineSavingsMsg'
Learn More

Hach Pacific Pty Ltd Chloride QuanTab™Test Strips, 30-600 mg/L

Chloride is found in nearly all natural waters and affects human taste above 250 mg/L.

Brand:  Hach Pacific Pty Ltd 2744940

Product Code. 10568734

  • € 50.25 / Each
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Chloride is found in nearly all natural waters and affects human taste above 250 mg/L. High levels inhibit plant growth, and many industrial processes need to limit chloride concentration. Contains 40 tests. Easy to use, disposable, and inexpensiveA great way to obtain quick, quantitative answers in the field or in the lab

Easy to use, disposable, and inexpensive
A great way to obtain quick, quantitative answers in the field or in the lab
Specifications
Footnote: *mg/L unless otherwise noted; ppb = μg/L; ppm = mg/L.; gpg = grains per gallon; 1 gpg = 17.1 mg/L or 17.1 ppm.
Method Name: Titration Strip
Model: QuanTab™ **
Number of tests: 40
Parameter: Chloride - as Cl-
Platform: Test Strip
Range: 30 - 600 Cl-mg/L
Ship Wt. (lbs): 0.2
Smallest Increment Steps: 10-20 ppm increments
Units: 40 tests

Specifications

Specifications

Strip
40 Tests
Test Strip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hach Pacific Pty Ltd Chloride QuanTab™Test Strips, 30-600 mg/L >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.