missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Chemical Resistant Diaphragm Pump
Shop All Welch Ilmvac Products
Click to view available options
Model:
MPC 1801 Z
MPC 2401 E
MPC 601 T - EF
Dimensions (L x W x H):
260 x 390 x 170 mm
540 x 300 x 240 mm
Flow Rate:
13.3 m³/hr.
17 m³/hr.
4.9 m³/hr.
No. of Pump Heads:
4
8
Unit Size:
Each
Description
- The MPC chemical duty diaphragm pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapors to be pumped. If the pump should handle harsh chemical vapors, then the superior chemical resistant X2 version with higher grade seals and thicker coatings are the best choice. The diaphragm series from Welch is well known for their quiet operation and outstanding running smoothness. This is a result of continuous product improvements and close relationships with our customers. With their low weight and compact design, users can easily move pumps to different locations for use on different applications.
- Depending on the specific requirements, Welch provides 1, 2, 4, and 8-head diaphragm pumps. They are available in one or multistage configuration with controlled (ecoflex) or uncontrolled pumping speed. Ecoflex diaphragm pumps are equipped with a state-of-the-art vacuum control which allows the pumping speed to be varied. The vacuum can be adjusted precisely to individual needs with the result that the process runs more efficiently and is reproducible. The additional pressure reduction allows the distillation of mixtures almost automatically and without fractionated operation. Ecoflex diaphragm pumps guarantee a positive economic and ecological balance with the result that operation costs can be reduced by up to 80%.
- Applications: Rotary evaporation, Vacuum oven, Industrial Applications, Desiccation, Distillation, Filtration, Gel drying, Concentrator, Gas sampling, Drying, Degassing
Specifications
Specifications
| Dimensions (L x W x H) | 540 x 300 x 240 mm |
| Material | PTFE |
| Model | MPC 2401 E |
| Noise Level | < 44 dB |
| Weight (English) | 72.3 lb. |
| Weight (Metric) | 32.8 kg |
| Flow Rate | 17 m³/hr. |
| For Use With | Rotary Evaporation, Vacuum Oven, Industrial Applications, Desiccation, Distillation, Filtration, Gel Drying, Concentrator, Gas Sampling, Drying, Degassing |
| Frequency | 50/60 Hz |
| Pump Type | Chemical Resistant Diaphragm Pump |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction