missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Centrifuge Buckets
For rotors R-24/10, Ri-24/10 optional adapter
Brand: Grant Instruments BN-13/75-24
This item is not returnable.
View return policy
Description
- Buckets for Ri-24/10 rotor
- Set of 24 pcs.
- For use with LMC-56
Available sizes:
- 13 x 100 mm tubes (e.g.4 to 8 mL vacutainers)
- 13 x 75 mm tubes (e.g.2 to 5 mL vacutainers)
- 16 x 100 mm tubes (e.g.8 to 9 mL vacutainers)

Specifications
LMC-56, R-24/10, Ri-24/10 | |
16 mm | |
Vacutainer Adaptor | |
1 | |
2 to 5 mL Vacutainers |
Bucket | |
White | |
Engineered Polymer | |
24/Pk. | |
Vacutainers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments Centrifuge Buckets > Bucket for 2 to 5 mL Vacutainers
Spot an opportunity for improvement?Share a Content Correction