missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Centrifugal Stirrer, 2 Flexible Blades

Product Code. 10789271
Click to view available options
Length (Metric):
300 mm
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10789271

Brand: Bochem™ 9213

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Mix media with low and middle viscosity. Bochem™ Centrifugal Stirrer, 2 Flexible Blades is for jars with a tight neck.

  • 18/10 stainless steel construction.
  • Middle RPM range.
  • Mixes media with low and middle viscosity.
  • For jars with tight neck.

Specifications

Type Flexible Blade
Material Stainless Steel (18/10)
For Use With (Equipment) Centrifuge
Length (Metric) 400 mm
Width (Metric) 90 mm/15 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.