missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Centrifugal Stirrer, 2 Flexible Blades
Click to view available options
Length (Metric):
300 mm
400 mm
Unit Size:
Each
Description
- 18/10 stainless steel construction.
- Middle RPM range.
- Mixes media with low and middle viscosity.
- For jars with tight neck.
Specifications
Specifications
| Type | Flexible Blade |
| Material | Stainless Steel (18/10) |
| For Use With (Equipment) | Centrifuge |
| Length (Metric) | 300 mm |
| Width (Metric) | 90 mm/15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction